Motion
SSE1000 70MM 10 SPRING MM NSB

NEXEN GROUP
SSE1000 70MM 10 SPRING MM NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/8 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #04067136
MFR #SSE1000 70MM 10 SPRING MM NSB
Price$5,532.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SSE1000 70MM 10 SPRING MM NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/8 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #04067136
MFR #SSE1000 70MM 10 SPRING MM NSB

Mfr description
822584 SSE1000 70MM BORE,10SPRIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,532.66/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size Range
    70 mm
  • Input Shaft Diameter
    70 mm, 2.7560 in
  • Overall Diameter
    302 mm
  • Overall Length
    138 mm
  • Port Size
    1/8 BSPT
  • Weight
    73.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Consult nexen for use in cyclic applications.
  • Approximate Brake Facing Life
    3729 kW/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    324 cm²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    271000 Joule
  • Brake Peak Thermal Input Rate
    33.60 kW
  • Brake Response Factor
    0.398
  • Clutch Category
    Friction Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    827574
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    828200
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    2.23 kW
  • Max Pressure
    6.5 bar
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    418 N-m
  • Minimum Release Pressure
    6 bar
  • Model
    SSE-1000
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    825500 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    822570, 822571
  • Recommended Control Kits
    940012,940011,940012,940017
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    SSE 1000
  • Shaft Inertia
    826.00 kg/cm²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284285711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)