Motion
T-800A QD TYPE'SK' ULTRA LCO

NEXEN GROUP
T-800A QD TYPE'SK' ULTRA LCO

T-800A Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushing Type, 0.5000 to 2.1250 in Bore Range, 544 in-lb Dynamic Torque Capacity
MI ITEM #04067137
MFR #T-800A QD TYPE'SK' ULTRA LCO
Your Price$1,730.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-800A QD TYPE'SK' ULTRA LCO

T-800A Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushing Type, 0.5000 to 2.1250 in Bore Range, 544 in-lb Dynamic Torque Capacity
MI ITEM #04067137
MFR #T-800A QD TYPE'SK' ULTRA LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,730.15/each(List $2,076.18)

Overview

Mfr description
824205 T-800A QD TYPE'SK',ULTRA
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
  • Models are available with standard, low coefficient (Loco) or ultra Loco friction facings to meet all torque requirements

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    QD Bushed
  • Bore Style
    SK Bushing (0.5000 to 2.1250 in)
  • Bore Size Range
    0.5000 in, 0.5000 to 2.1250 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in
  • Max Rpm
    1800 rpm
  • Max Brake Continuous Thermal Diss
    4.96 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    T-800A
  • Bushing Type & Range
    SK Type - 0.5000 to 2.1250 in
  • Port Size
    1/4 NPT
  • Function
    Tensioning
  • Brake Facing Type
    Ultra Low Coefficient
  • Maximum Dynamic Torque Capacity
    544 in
  • Shaft Inertia
    69.78 lb/in²
  • Backlash
    0.39°
  • Overall Length
    3.61 in
  • Overall Diameter
    9.00 in
  • Brake Facing Edge Color Code
    Blue
  • Approximate Brake Facing Life
    3369 hp/hr
  • Brake Facing Effective Area
    30.6 in²
  • Brake Heat Sink Capacity
    224458 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Response Factor
    0.199
  • Brake Air Chamber Volume When New
    2.755 in³
  • Brake Air Chamber Vol When Worn Out
    5.787 in³
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    827400
  • Facing Kit
    827478
  • Guards
    828200
  • Torque Pin Bracket
    823400
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. SK type QD bushing sold seperately.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284273626
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text