Motion
T-1000A QD TYPE'E' LCO

NEXEN GROUP
T-1000A QD TYPE'E' LCO

T-1000A Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushing Type, 0.8750 to 2.8750 in Bore Range, 1760 in-lb Dynamic Torque Capacity
MI ITEM #04067138
MFR #T-1000A QD TYPE'E' LCO
Your Price$2,259.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-1000A QD TYPE'E' LCO

T-1000A Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushing Type, 0.8750 to 2.8750 in Bore Range, 1760 in-lb Dynamic Torque Capacity
MI ITEM #04067138
MFR #T-1000A QD TYPE'E' LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,259.67/each(List $2,824.59)

Overview

Mfr description
824306 T-1000A QD TYPE'E',LCO
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
  • Models are available with standard, low coefficient (Loco) or ultra Loco friction facings to meet all torque requirements

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    QD Bushed
  • Bore Style
    E Bushing (0.8750 to 2.8750 in)
  • Bore Size Range
    0.8750 in, 0.8750 to 2.8750 in, 0.9375 in, 1.0000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in
  • Max Rpm
    1800 rpm
  • Max Brake Continuous Thermal Diss
    5.54 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    T-1000A
  • Bushing Type & Range
    E Type - 0.8750 to 2.8750 in
  • Port Size
    1/4 NPT
  • Function
    Tensioning
  • Brake Facing Type
    Low Coefficient
  • Maximum Dynamic Torque Capacity
    1760 in
  • Shaft Inertia
    183.19 lb/in²
  • Overall Length
    4.40 in
  • Overall Diameter
    11.88 in
  • Brake Facing Edge Color Code
    Green
  • Approximate Brake Facing Life
    4599 hp/hr
  • Brake Facing Effective Area
    50.3 in²
  • Brake Heat Sink Capacity
    391048 ft-lbs
  • Brake Peak Thermal Input Rate
    45.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Response Factor
    0.398
  • Brake Air Chamber Volume When New
    4.222 in³
  • Brake Air Chamber Vol When Worn Out
    10.443 in³
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    827502
  • Facing Kit
    827572
  • Guards
    828200
  • Torque Pin Bracket
    825500
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. E type QD bushing sold seperately.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284257336
  • Weight
    47.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text