Motion
S-600 17MM LOCO N SB

NEXEN GROUP
S-600 17MM LOCO N SB

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
MI ITEM #04067148
MFR #S-600 17MM LOCO N SB
List Price$2,624.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-600 17MM LOCO N SB

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
MI ITEM #04067148
MFR #S-600 17MM LOCO N SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,624.36/each for your price

Overview

Mfr description
827916 S-600 17MM BORE,METRIC,LO

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    17 mm
  • Port Size
    1/4 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    Low Coefficient
  • Max Static Brake Torque
    62 N-m
  • Function
    Stopping & Holding
  • Approximate Engagement Response Time
    70 ms
  • Shaft Inertia
    59.00 kg/cm²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Green
  • Overall Length
    3.20 in
  • Overall Diameter
    7.19 in
  • Approximate Brake Facing Life
    640 kW/hr
  • Brake Facing Effective Area
    120 cm²
  • Max Brake Continuous Thermal Diss
    0.97 kW
  • Brake Heat Sink Capacity
    81000 Joule
  • Brake Peak Thermal Input Rate
    12.70 kW
  • Brake Response Factor
    0.124
  • Max Pressure
    6.0 bar
  • Brake Air Chamber Volume When New
    16.780 cm³
  • Brake Air Chamber Vol When Worn Out
    34.540 cm³
  • Ratings
    CE and RoHS
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Recommended Control Kits
    940011,940012,940017,940021
  • Guards
    818300
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284256360
  • Model
    S-600
  • Weight
    16.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text