Motion
S-600 35MM W/COOLING FE

NEXEN GROUP
S-600 35MM W/COOLING FE

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #04067149
MFR #S-600 35MM W/COOLING FE
List Price$2,117.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-600 35MM W/COOLING FE

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #04067149
MFR #S-600 35MM W/COOLING FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,117.21/each for your price

Overview

Mfr description
827918 S-600 35MM BORE,METRIC,W/
  • Special compressed air cooling feature adds 0.1 continuous thermal hp per 100 SCFH air input, 500 SCFH max

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    35 mm
  • Port Size
    1/4 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    Standard Coefficient
  • Maximum Dynamic Torque Capacity
    81 N-m
  • Function
    Tensioning
  • Shaft Inertia
    59.00 kg/cm²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Red
  • Overall Length
    3.19 in
  • Overall Diameter
    7.19 in
  • Approximate Brake Facing Life
    426.5 kW/hr
  • Brake Facing Effective Area
    120 cm²
  • Max Brake Continuous Thermal Diss
    0.97 kW
  • Brake Heat Sink Capacity
    81000 Joule
  • Brake Peak Thermal Input Rate
    13.00 kW
  • Brake Response Factor
    0.124
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    0.2 bar
  • Brake Air Chamber Volume When New
    16.780 cm³
  • Brake Air Chamber Vol When Worn Out
    34.540 cm³
  • Ratings
    CE and RoHS
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Controllers
    964356, 964354, 912123, 912145,964520,964522,964531,964535,964260
  • Guards
    818300
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284256377
  • Model
    S-600
  • Weight
    15.50 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text