Motion
S-800A 1.938

NEXEN GROUP
S-800A 1.938

S-800A Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.9375 in Bore, 1360 in-lb Dynamic Torque Capacity
MI ITEM #04067152
MFR #S-800A 1.938
List Price$1,984.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-800A 1.938

S-800A Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.9375 in Bore, 1360 in-lb Dynamic Torque Capacity
MI ITEM #04067152
MFR #S-800A 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,984.27/each for your price

Overview

Mfr description
828006 S-800A 1.938 BORE
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
  • Models are available with standard, low coefficient (Loco) or ultra Loco friction facings to meet all torque requirements

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size - with Straight Bushing Options
  • Bore Size Range
    1.9375 in
  • Max Rpm
    1800 rpm
  • Max Brake Continuous Thermal Diss
    3.40 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    S-800A
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 1.7500 in
  • Port Size
    1/4 NPT
  • Function
    Tensioning
  • Brake Facing Type
    Low Coefficient
  • Maximum Dynamic Torque Capacity
    1360 in
  • Shaft Inertia
    114.48 lb/in²
  • Backlash
    0.39°
  • Overall Length
    3.63 in
  • Overall Diameter
    9.00 in
  • Brake Facing Edge Color Code
    Green
  • Approximate Brake Facing Life
    1838 hp/hr
  • Brake Facing Effective Area
    30.6 in²
  • Brake Heat Sink Capacity
    173213 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Response Factor
    0.199
  • Brake Air Chamber Volume When New
    1.724 in³
  • Brake Air Chamber Vol When Worn Out
    5.193 in³
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    827410
  • Facing Kit
    827472
  • Guards
    826300
  • Torque Pin Bracket
    823400
  • Optional Bushings
    822700 (1.000"), 822800 (1.3750"), 822900 (1.5000"), 823000 (1.6250"), 823100 (1.6875"), 823200 (1.7500"), 823800 (Blank Bore)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. 1.9375" shaft is standard but optional straight bushings are available if needed that allow for easy conversion to smaller shaft sizes.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284257442
  • Weight
    29.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text