Specifications
Dimensions
- Bore Diameter1.2500 in
- Bore Size Range1.2500 in
- Input Shaft Diameter1.2500 in, 31.75 mm
- Overall Diameter11.88 in
- Overall Length4.03 in
- Port Size1/4 NPT
- Weight55.00 lbs
Details
- 2D Drawing
- Additional DetailsTo prevent housing rotation use torque pin bracket from the accessory section.
- Air Chamber Volume1.847 in3, 30.267 cm3
- Approximate Brake Facing Life3066 hp/hr
- Bore StyleBore to Size
- Bore TypeStraight
- Brake Air Chamber Vol When Worn Out10.707 in³
- Brake Air Chamber Volume When New1.847 in³
- Brake Facing Edge Color CodeRed
- Brake Facing Effective Area50.3 in²
- Brake Facing TypeStandard Coefficient
- Brake Heat Sink Capacity200000 ft-lbs
- Brake Peak Thermal Input Rate45.00 hp
- Brake Response Factor0.398
- Clutch CategoryFriction Brake
- Clutch Facing Effective Area50.3 sq in, 324.516 sq cm
- Clutch TypeShaft-Mounted
- Combination TypeBrake Only
- DesignSingle-Disc Brake
- Drive ArrangementShaft Mount
- Engagement/ReleaseAir Engaged/Spring Release
- FinishBlack Oxide
- FunctionStopping & Holding
- Guards828200
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Replacement Parts List
- Max Brake Continuous Thermal Diss3.00 hp
- Max Pressure80 psi
- Max Rpm1800 rpm
- Max Static Brake Torque3450 in
- Min Engagement Pressure3 psi
- ModelS-1000
- Mounting ConfigurationFlange Mount
- Open Or Enclosed DesignOpen
- Other Accessories825500 (Torque Pin Bracket)
- Product TypePneumatic Shaft Mounted Brakes
- RatingsCE and RoHS
- Recommended Control Kits940011,940012,940017,940021
- RestrictionsRoHS Compliant
- SeriesS 1000
- Shaft Inertia282.24 lb/in²
- Temperature Range0 °C to 65 °C, 32 °F to 150 °F
- UPC_NO662284192903
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)