Motion
MCB-800 1.375 PILOT MOUNT NSB

NEXEN GROUP
MCB-800 1.375 PILOT MOUNT NSB

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MCB
Mi Item #04067170
MFR #MCB-800 1.375 PILOT MOUNT NSB
Price$3,034.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MCB-800 1.375 PILOT MOUNT NSB

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MCB
Mi Item #04067170
MFR #MCB-800 1.375 PILOT MOUNT NSB

Mfr description
830855 MCB-800 1.375,PILOT MOUNT
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,034.67/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size
    7.000 in
  • Drive Inertia
    56.40 lbin²
  • Height
    8.1200 in, 206.25 mm
  • Length
    6.72 in
  • Minimum Sprocket Size
    40/38T, 50/31T, 60/26T, 80/21T
  • Overall Diameter
    8.1200 in, 206.25 mm
  • Overall Length
    6.7200 in, 170.69 mm
  • Pilot Diameter
    4.0000 in, 101.60 mm
  • Pilot Size
    4.000 in
  • Port Size
    1/8 NPT
  • Weight
    40.40 lbs
  • Width
    8.1200 in, 206.25 mm

Details

  • Actuation
    Air/Air
  • Additional Details
    Pilot Mount, Driven Shaft Mount, Straight Bore, Double Piston, CE Certified, RoHS Compliant, Black Oxide Finish
  • Air Chamber Volume
    3.654 in3, 59.878 cm3
  • Approximate Brake Facing Life
    1225 hphr
  • Approximate Clutch Facing Life
    1225 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    5.786 in³
  • Brake Air Chamber Volume When New
    3.654 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Clutch Air Chamber Vol When Worn Out
    5.786 in³
  • Clutch Air Chamber Volume When New
    3.654 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    30.63 sq in, 197.613 sq cm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Coupling Type
    Dodge Taper Lock Poly Disc
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    830851
  • Manufacturer Upc Number
    662284307666
  • Max Brake Continuous Thermal Diss
    0.60 hp
  • Max Clutch Continuous Thermal Diss
    0.60 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    1100 in
  • Max Static Clutch Torque
    1100 in-lb
  • Model
    MCB 800
  • Mounting Configuration
    Flange Mount
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° On A 3.500 in Circle
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    MCB
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284307666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)