Motion
835036
DBSE Caliper Brake - Spring/Air, Ultra Low Coefficient, Foot Mounted
MI ITEM #04067176
MFR #835036
Your Price$1,143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBSE Caliper Brake - Spring/Air, Ultra Low Coefficient, Foot Mounted
MI ITEM #04067176
MFR #835036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,143.17/each(List $1,314.64)

Overview

Mfr description
835036 DBSE 3 SPRING,ULTRA LCO,.
  • Torque capacity up to 1200 in-lbs. with a 16" Disc
  • Brake torque may be doubled or tripled by adding brake calipers
  • Arc contoured shoe provides large friction area for greater facing life and stability
  • Mounts in any position with a “T” Bracket
  • Disc speeds up to 4500 rpm
  • Disc Hubs use QD Bushing “SK” for shaft sizes from 0.500 to 2.125 inches (Standard Keyway)
  • Spring return eliminates disc drag when disengaged
  • Disc & Hub are ordered separately
  • QD bushing is customer furnished

Specifications

  • Brake Series
    DBSE Caliper
  • Engagement/Release
    Spring/Air
  • Max Static Brake Torque
    342 in-lbs with a 16.000" Disc
  • Brake Facing Type
    Ultra Low Coefficient
  • Mounting Configuration
    Foot Mounted
  • Port Size
    1/8 NPT
  • Finish
    Black Oxide
  • Open Or Enclosed Design
    Open
  • Function
    Stopping, Holding, Tensioning
  • Brake Facing Edge Color Code
    Blue
  • Approximate Brake Facing Life
    4103 hp/hr
  • Brake Facing Effective Area
    12.6 in²
  • Brake Peak Thermal Input Rate
    31.00 hp
  • Disc Thickness
    0.25 in
  • Disc Working Radius In.
    WR=D/2-0.750 For 10.000 in. or Larger Discs
  • Static Torque Factor Out Of Box
    30 lb-ft @ 0 psi
  • Brake Response Factor
    0.022
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    40 psi
  • Brake Air Chamber Volume When New
    0.272 in³
  • Brake Air Chamber Vol When Worn Out
    0.586 in³
  • Ratings
    CE, and RoHS
  • Facing Kit
    835693
  • Recommended Control
    940019 (4-Way N.C. 50-100 PSI), 940020 (4-Way N.C. 30-100 PSI)
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Manufacturer Product Page
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284309868
  • Weight
    6.30 lbs
  • Product Type
    Pneumatic Caliper Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text