Motion
835093
Caliper Brake - Air/Spring, High Coefficient
Mi Item #04067177
MFR #835093
Price$403.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Brake - Air/Spring, High Coefficient
Mi Item #04067177
MFR #835093

Mfr description
835093 DB CALIPER,LESS DISC,HCO,
  • Air Engaged Spring Released Caliper Brakes
  • Caliper Without Mounting Bracket
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.89/each

Specifications

Dimensions

  • Disc Thickness
    0.25 in
  • Port Size
    1/8 NPT
  • Weight
    7.63 lbs

Details

  • Additional Details
    Housing Mount, Caliper Only
  • Air Chamber Volume
    0.400 in3, 6.555 cm3
  • Approximate Brake Facing Life
    746 hphr
  • Brake Air Chamber Vol When Worn Out
    0.750 in³
  • Brake Air Chamber Volume When New
    0.400 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    31.00 hp
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-0.750 For 10 in Or Larger Discs
  • Drive Arrangement
    Integral Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Harmonization Code
    8412.39.0080
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    See Technical Manual 20011
  • Manufacturer Upc Number
    662284197267
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    1456 in
  • Min Engagement Pressure
    2 psi, 0.14 bar
  • Model
    DB
  • Mounting Configuration
    Housing Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, And RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    DB
  • Static Torque Factor Broken In
    202 lbf @ 80 psi
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284197267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)