Motion
XTBA-10 1.125 CW

NEXEN GROUP
XTBA-10 1.125 CW

Tension Control Brake - Open Design, Air Engaged, Release None, Straight Type, 1.1250 in Bore
Mi Item #04067186
MFR #XTBA-10 1.125 CW
Price$2,745.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XTBA-10 1.125 CW

Tension Control Brake - Open Design, Air Engaged, Release None, Straight Type, 1.1250 in Bore
Mi Item #04067186
MFR #XTBA-10 1.125 CW

Mfr description
835650 XTBA-10 ROTOR-HUB,1.125,C
  • XTBA is a multi-caliper with heavy-duty, cross-drilled rotors, air-cooled tension control brake
  • Models with 10, 12, 14 and 18-inch rotors provide up to 32 horsepower thermal capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,745.18/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size Range
    1.1250 in
  • Disc Diameter
    10 in
  • Disc Thickness
    2.06 in
  • Length
    3.6300 in
  • Max Dynamic Torque Std
    3895 in
  • Maximum Continuous Thermal Dissipation
    16.75 hp
  • Outer Diameter
    16.0000 in
  • Overall Diameter
    16.00 in
  • Overall Length
    8.14 in
  • Port Size
    1/8 NPT
  • Weight
    41.00 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    XTBA 10 Heavy Duty Cross Drilled Air Cooled Tension Control Brake, with up to 16.8 hp thermal capacity. Disc counter rotation reduces thermal performance by 10% for 0 - 500 rpm and 25% above 500 rpm. Purchase Disc, Calipers, Facings, and Guard Separately.
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Series
    XTBA10
  • Calipers
    835451
  • Combination Type
    Brake
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Cooling Enhancement
    835175
  • Design
    Caliper
  • Direction of Rotation
    Clockwise
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/None
  • Facing Kit
    835643 (Ultra Low Coefficient), 835471 (Low Coefficient), 835631 (Low Dust)
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    835446
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    16.75 hp
  • Max Dynamic Torque Low
    2290 in
  • Max Number Of Calipers
    5
  • Max Pressure
    85 psi
  • Max Rpm
    3400 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    XTBA 10
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Release
    None
  • Restrictions
    Disc Counter Rotation Reduces Thermal Performance By 10% For 0 - 500 RPM And 25% Above 500 RPM
  • Series
    XTBA 10
  • Shaft Inertia
    1.92 lb/ft²
  • Temperature Range
    32 to 150 °F
  • Torque Low Coefficient Cal 80 Psi
    458 in
  • Torque Low Coefficient Caliper 1 Psi
    6 in
  • Torque Standard Coef Caliper 80 Psi
    779 in
  • Torque Stn Coef Caliper 1 Psi
    10 in
  • UPC_NO
    662284257589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)