Motion
XTB-22 1.938 CW NSB

NEXEN GROUP
XTB-22 1.938 CW NSB

XTB22 Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 1.9375 in Bore
MI ITEM #04067203
MFR #XTB-22 1.938 CW NSB
List Price$8,306.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XTB-22 1.938 CW NSB

XTB22 Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 1.9375 in Bore
MI ITEM #04067203
MFR #XTB-22 1.938 CW NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,306.24/each for your price

Overview

Mfr description
835697 XTB-22 ROTOR-HUB,1.938 BO
  • XTB multi-caliper tension control brakes maximize heat dissipation by deflecting it away from rotor the brake components
  • Fins on the rotor, hub back and calipers to throw dissipated heat into space, not into the brake
  • The fin design also draws cooler air around and over the brake
  • Thermal capacity up to 60 horsepower with a dual rotor

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/None
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    1.9375 in
  • Max Rpm
    1545 rpm
  • Max Brake Continuous Thermal Diss
    44.00 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    XTB22
  • Port Size
    1/8 NPT
  • Function
    Tensioning
  • Shaft Inertia
    10005.12 lb/in²
  • Overall Length
    9.74 in
  • Overall Diameter
    29.93 in
  • Torque Low Coefficient Caliper 1 Psi
    27 in
  • Torque Low Coefficient Cal 80 Psi
    2160 in
  • Torque Stn Coef Caliper 1 Psi
    63 in
  • Torque Standard Coef Caliper 80 Psi
    5040 in
  • Max Dynamic Torque Low
    15120 in
  • Max Dynamic Torque Std
    35280 in
  • Direction of Rotation
    Counter Clockwise
  • Disc Thickness
    3.05 in
  • Disc Diameter
    22 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    None
  • Ratings
    CE, and RoHS
  • Facing Kit
    835580 (Standard Coefficient), 835581 (Low Coefficient)
  • Calipers
    835560
  • Guards
    835449
  • Cooling Enhancement
    835175
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Additional Details
    XTB 22 Heavy Duty Air Cooled Tension Control Brake, with up to 60 hp thermal capacity. Disc counter rotation reduces thermal performance by 10% for 0 - 500 rpm and 25% above 500 rpm. Purchase Disc, Calipers, Facings, and Guard Separately.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284313193
  • Weight
    297.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text