Motion
837457
VC500 Caliper Brake - Spring/Air, High Coefficient, Vertical Mounted
Mi Item #04067206
MFR #837457
Price$5,146.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VC500 Caliper Brake - Spring/Air, High Coefficient, Vertical Mounted
Mi Item #04067206
MFR #837457

Mfr description
837457 VC500,VECTOR BRAKE,VERTIC
  • Spring-actuated braking and clamping force for demanding industrial machinery
  • A torque rating 4785.9 Nm [42,350 in-lb] is maintained throughout the life of the friction facing
  • Release pressure at 4.1 bar [60 psi]
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,146.39/each

Specifications

Dimensions

  • Brake Facing Thickness When Worn Out
    0.16 in
  • Disc Thickness
    0.50 in
  • Port Size
    1/4 NPT
  • Weight
    112.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Has special features to prevent shoe drag when not mounted to a horizontal surface.
  • Air Chamber Volume
    2.75 in3, 45.06 cm3
  • Approximate Brake Facing Life
    292 hp/hr
  • Brake Air Chamber Vol When Worn Out
    38.600 in³
  • Brake Air Chamber Volume When New
    2.750 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    31.0 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Brake Response Factor
    0.491
  • Brake Series
    VC500 Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.437 For 12.000 in. or Larger Discs
  • Drive Arrangement
    Pedestal Mount
  • Dynamic Torque Factor Broken In
    3702 lb-ft
  • Dynamic Torque Factor Out Of Box
    2645 lb-ft
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    837451
  • Finish
    Black Acrylic Paint
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    120 psi
  • Max Static Brake Torque
    43023 in-lbs with a 24.000" Disc
  • Minimum Release Pressure
    60 psi
  • Model
    VC500
  • Mounting Configuration
    Vertical Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    837452
  • Recommended Control
    940019 (4-Way N.C. 50-100 PSI), 940020 (4-Way N.C. 30-100 PSI)
  • Restrictions
    California Proposition 65
  • Series
    VC 500
  • Static Torque Factor Broken In
    4073 lb-ft
  • Static Torque Factor Out Of Box
    2808 lb-ft
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284298728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)