Motion
5H35-1 1 BASIC CYCLIC USE

NEXEN GROUP
5H35-1 1 BASIC CYCLIC USE

Tooth Clutch - 1.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
MI ITEM #04067216
MFR #5H35-1 1 BASIC CYCLIC USE
List Price$1,698.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H35-1 1 BASIC CYCLIC USE

Tooth Clutch - 1.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
MI ITEM #04067216
MFR #5H35-1 1 BASIC CYCLIC USE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,698.70/each for your price

Overview

Mfr description
906809 5H35-1 1.000 BORE,BASIC,C

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Flange Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3200 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Min Static Torque Capacity
    610 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    1.0000 in
  • Number Of Engagement Positions
    106
  • Drive Inertia
    10.68 lb-in²
  • Backlash
    0.35°
  • Shaft Inertia
    2.71 lb/in²
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 4.187 inch B.C.
  • Clutch Response Factor
    0.067
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    20 psi
  • Air Chamber Volume
    0.492 in³
  • Ratings
    CE and RoHS
  • Model
    5H35
  • Weight
    9.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. This unit has special springs for high cycle applications. Pulley or sprocket mounting not allowed, consult Nexen for engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284256285
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text