Motion
5H50P-C 1.250 PILOT SPCL

NEXEN GROUP
5H50P-C 1.250 PILOT SPCL

Tooth Clutch - 1.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #04067233
MFR #5H50P-C 1.250 PILOT SPCL
List Price$4,671.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50P-C 1.250 PILOT SPCL

Tooth Clutch - 1.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #04067233
MFR #5H50P-C 1.250 PILOT SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,671.00/each for your price

Overview

Mfr description
910327 5H50P-C 1.250 BORE,PILOT,

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ No Keyway
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    1800 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    1.2500 in
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T
  • Number Of Engagement Positions
    152
  • Drive Inertia
    42.83 lb-in²
  • Backlash
    0.27°
  • Shaft Inertia
    12.19 lb/in²
  • Pilot Diameter
    4.5000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.312-18 Holes @ 90° on a 5.250 inch B.C.
  • Clutch Response Factor
    0.136
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    20 psi
  • Air Chamber Volume
    0.994 in³
  • Ratings
    CE and RoHS
  • Model
    5H50P-C
  • Weight
    20.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Clamp Collar, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284255929
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text