Motion
5H60P-1 50MM PILOT NSB

NEXEN GROUP
5H60P-1 50MM PILOT NSB

Tooth Clutch - 50 mm Bore, Shaft Mounted, Air/Spring, Open Design, 1/4 NPT, Straight, Pilot Mount
MI ITEM #04067235
MFR #5H60P-1 50MM PILOT NSB
List Price$3,750.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60P-1 50MM PILOT NSB

Tooth Clutch - 50 mm Bore, Shaft Mounted, Air/Spring, Open Design, 1/4 NPT, Straight, Pilot Mount
MI ITEM #04067235
MFR #5H60P-1 50MM PILOT NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,750.26/each for your price

Overview

Mfr description
910426 5H60P-1 50MM BORE,PILOT,N
  • Metric Air Engaged, Straight Bore, Pilot Mount, Tooth Clutches

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air/Spring
  • Design
    Open
  • Bore Type
    Straight
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 NPT
  • Max Rpm
    2400 RPM rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    350 N-m
  • Bore Diameter
    50 mm
  • Minimum Sprocket Size
    50/38T, 60/32T, 80/25T, 100/21T, 120/19T
  • Number Of Engagement Positions
    183
  • Drive Inertia
    276.12 kgcm²
  • Backlash
    0.23°
  • Shaft Inertia
    80.07 kg/cm²
  • Max Pressure
    6 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    23.761 cm³
  • Ratings
    CE, And RoHS
  • Weight
    33.00 lbs
  • Manufacturer Product Page
  • Temperature Range
    0-66 °C
  • Manufacturer Upc Number
    662284254816
  • UPC_NO
    662284254816
  • Max Static Clutch Torque
    350 N-m
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text