Motion
913140
Coupling Adapter - For Use With 5H100P Series Clutches, External Taper Lock #4545, 1.9375 - 4.9375 in Bore, Nickel Plated Finish
MI ITEM #04067265
MFR #913140
Price$20,239.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 5H100P Series Clutches, External Taper Lock #4545, 1.9375 - 4.9375 in Bore, Nickel Plated Finish
MI ITEM #04067265
MFR #913140

Mfr description
913140 5H100 COUPLING,SGL FLEX,T
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,239.90/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 - 4.9375 in
  • Bore Size
    1.9375 - 4.9375 in
  • Max Angular Misalignment
    3.0 °
  • Max Parallel Misalignment
    0.026 in
  • Maximum Axia Float
    0.155 in
  • Weight
    151.50 lbs

Details

  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Bore Style
    External Taper Lock #4545
  • Finish
    Nickel Plated
  • For Use With Series
    5H100P Series Clutches
  • Kits
    913141 (Single Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284310161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)