Motion
5H80P-E 2.938 PILOT

NEXEN GROUP
5H80P-E 2.938 PILOT

Tooth Clutch - 2.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 NPT, Finished w/ No Keyway, Pilot Mount
Mi Item #04067266
MFR #5H80P-E 2.938 PILOT
Price$15,797.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H80P-E 2.938 PILOT

Tooth Clutch - 2.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 NPT, Finished w/ No Keyway, Pilot Mount
Mi Item #04067266
MFR #5H80P-E 2.938 PILOT

Mfr description
913170 5H80P-E 2.938 BORE,PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,797.03/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    2.9375 in
  • Drive Inertia
    349.01 lb-in²
  • Input Shaft Diameter
    2.9380 in
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Pilot Diameter
    7.375 in
  • Port Size
    1/4 NPT
  • Weight
    74.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutch. Water protection/NEMA standard 1.26.5 (IP54). Instantaneous Torque up to 12,000 in-lbs. @ 80 psi. Maximum Operating Speed up to1,650 rpm. Six bore sizes ranging from 0.875 to 1.938 inches. Positive engagements in random positions. Use Single & Double Flexible Couplings for in-line applications to accommodate misalignment, 6 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    4.239 in³
  • Bore Type
    Finished w/ No Keyway
  • Clutch Air Chamber Volume When New
    4.239 in3, 69.465 cm3
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1000 rpm
  • Max Static Clutch Torque
    33000.0000 in-lbs, 3728.5 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    8250 in
  • Model
    5H80P-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    244
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.500-13 Holes @ 90° on a 8.500 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 80P-E
  • Shaft Inertia
    73.45 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284305068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)