Motion
LSCC-44 1.125 PILOT NSB

NEXEN GROUP
LSCC-44 1.125 PILOT NSB

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #04067273
MFR #LSCC-44 1.125 PILOT NSB
Price$902.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LSCC-44 1.125 PILOT NSB

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #04067273
MFR #LSCC-44 1.125 PILOT NSB

Mfr description
923562 LSCC-44 1.125 BORE,PILOT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.69/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Drive Inertia
    6.46 lb-in²
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Minimum Sprocket Size
    25/60T, 35/40T, 40/31T, 50/25T, 60/22T
  • Overall Diameter
    4.56 in
  • Overall Length
    5.02 in
  • Pilot Diameter
    3.0000 in
  • Port Size
    1/8 NPT
  • Weight
    10.63 lbs

Details

  • 2D Drawing
  • Additional Details
    LSCC multi-disc pilot mount clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi, and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Pilot accepts pulleys, sprockets, and Nexen couplings. Ideal for conveyors and other high torque, low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Air Chamber Volume
    2.399 in3, 39.313 cm3
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    4.516 in³
  • Clutch Air Chamber Volume When New
    2.399 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    24.36 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.108
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    250 rpm @ 80 psi rpm, 300 rpm @ 70 psi rpm, 350 rpm @ 60 psi rpm, 450 rpm @ 50 psi rpm, 750 rpm @ 40 psi rpm
  • Max Static Clutch Torque
    2110.0000 in-lbs, 238.398 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    LSCC-44
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.500 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    LSCC 44
  • Shaft Inertia
    2.54 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284254717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)