Motion
923567
Friction Clutch - 1.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, 50/20T Single Row Sprocket
MI ITEM #04067275
MFR #923567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, 50/20T Single Row Sprocket
MI ITEM #04067275
MFR #923567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
923567 LSCC-44 1.000 BORE,#50/20

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Disc Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    50/20T Single Row Sprocket
  • Port Size
    1/8 NPT
  • Max Rpm
    250 rpm @ 80 psi rpm, 300 rpm @ 70 psi rpm, 350 rpm @ 60 psi rpm, 450 rpm @ 50 psi rpm, 750 rpm @ 40 psi rpm
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    5.02 in
  • Overall Diameter
    4.56 in
  • Bore Diameter
    1.0000 in
  • Drive Inertia
    6.46 lb-in²
  • Shaft Inertia
    2.54 lb/in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Clutch Facing Effective Area
    24.36 in²
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Clutch Response Factor
    0.108
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    2.399 in³
  • Clutch Air Chamber Vol When Worn Out
    4.516 in³
  • Ratings
    CE and RoHS
  • Model
    LSCC-44
  • Weight
    12.80 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    LSCC multi-disc single-plate sprocket clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Single plate sprockets available up to 80 pitch. Ideal for conveyors and other low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284255721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text