Specifications
Dimensions
- Bore Diameter1.1875 in
- Drive Inertia6.46 lb-in²
- Maximum Continuous Thermal DissipationContact Local Motion Industries Branch
- Overall Diameter4.56 in
- Overall Length6.45 in
- Port Size1/8 NPT
- Weight10.00 lbs
Details
- 2D Drawing
- Additional DetailsLSCC multi-disc single-plate sprocket clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Single plate sprockets available up to 80 pitch. Ideal for conveyors and other low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
- Approximate Clutch Facing LifeContact Local Motion Industries Branch
- Bore TypeFinished w/ Keyway & 3 SS
- Clutch Air Chamber Vol When Worn Out4.516 in³
- Clutch Air Chamber Volume When New2.399 in³
- Clutch CategoryMultiple Disc Clutch
- Clutch Facing Edge Color CodeRed
- Clutch Facing Effective Area24.36 in²
- Clutch Facing TypeStandard Coefficient
- Clutch Response Factor0.108
- Clutch TypeFriction Clutch
- DesignOpen
- Drive Arrangement60/21T Single Row Sprocket
- Engagement/ReleaseAir Engaged/Spring Release
- FinishMachined Aluminum
- FunctionStarting, Connect/Disconnect, Torque Limiting
- Harmonization Code8483.60.4000
- Instruction Manual
- Manufacturer Product Page
- Manufacturer Replacement Parts List
- Max Pressure80 psi
- Max Rpm250 rpm @ 80 psi rpm, 300 rpm @ 70 psi rpm, 350 rpm @ 60 psi rpm, 450 rpm @ 50 psi rpm, 750 rpm @ 40 psi rpm
- Min Engagement Pressure5 psi
- ModelLSCC-44
- Mounting ConfigurationShaft Mounted
- RatingsCE and RoHS
- Shaft Inertia2.54 lb/in²
- UPC_NO662284255745
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)