Motion
923589
Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LSCB
Mi Item #04067284
MFR #923589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LSCB
Mi Item #04067284
MFR #923589

Mfr description
923589 LSCB-44-HT 1.000 BORE,20T
  • Driven Shaft Mounted, Straight Bore, Multi-plate, Air Engaged Clutch, Spring Engaged Brakes
  • Splined Hub Eliminates Binding That Can Cause Problems With Competitive Hex Driven Products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.000 in
  • Drive Inertia
    11.66 lbin²
  • Length
    5.59 in
  • Outer Diameter
    4.56 in
  • Port Size
    1/8 NPT
  • Weight
    10.00 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    4.516 in³
  • Clutch Air Chamber Volume When New
    2.399 in³
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Drive Arrangement
    60/20T Double Row Sprocket
  • Finish
    Machined Aluminum
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284256551
  • Max Pressure
    80 psi
  • Max Rpm
    750 rpm
  • Max Static Brake Torque
    81 in
  • Max Static Clutch Torque
    1388 in-lb
  • Maximum RPM @ PSI
    300 @ 70 psi, 350 @ 60 psi, 450 @ 50 psi, 750 @ 40 psi, 250 @ 80 psi
  • Min Engagement Pressure
    10 psi
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Series
    LSCB
  • Shaft Inertia
    3.03 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284256551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)