Motion
4H40P 28MM PILOT MT NSB

NEXEN GROUP
4H40P 28MM PILOT MT NSB

Friction Clutch - 28 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #04067289
MFR #4H40P 28MM PILOT MT NSB
Price$4,725.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H40P 28MM PILOT MT NSB

Friction Clutch - 28 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #04067289
MFR #4H40P 28MM PILOT MT NSB

Mfr description
923613 4H40P 28MM BORE,PILOT MT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,725.16/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Clutch Peak Thermal Input Rate
    34.30 hp
  • Drive Inertia
    14.46 lb-in²
  • Input Shaft Diameter
    28 mm, 1.1020 in
  • Maximum Continuous Thermal Dissipation
    0.15 hp
  • Minimum Sprocket Size
    35/45T, 40/34T, 50/28T, 60/24T, 80/19T
  • Overall Diameter
    5.00 in
  • Overall Length
    5.25 in
  • Pilot Diameter
    3.5000 in
  • Port Size
    1/8 NPT
  • Weight
    14.00 lbs
  • Width
    5.0000 in, 127 mm

Details

  • 2D Drawing
  • Additional Details
    4HP muti-disc pilot mount clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. Maximum RPM dependent on torque/air pressure setting. The pilot accepts pulleys, sprockets, and Nexen couplings. More durable, and higher RPM than the LSCC clutch series. Ideal for conveyor and other high torque low RPM applications. Consult Nexen for use in cyclic applications, or use as a brake. Inch product with a metric bore.
  • Air Chamber Volume
    0.330 in3, 5.408 cm3
  • Approximate Clutch Facing Life
    107 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.330 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    38.12 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    9590 ft-lbs
  • Clutch Response Factor
    0.066
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1100 rpm @ 70 psi rpm, 1400 rpm @ 60 psi rpm, 1800 rpm @ 50 psi rpm, 800 rpm @ 80 psi rpm
  • Max Static Clutch Torque
    1650.0000 in-lbs, 186.425 N-m
  • Min Engagement Pressure
    10 psi
  • Model
    4H40P
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 4.250 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications, Or Use As A Brake
  • Series
    4H 40P
  • Shaft Inertia
    4.87 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284254847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)