Motion
BTBA-10 2 STD FACING 24VDC NSB

NEXEN GROUP
BTBA-10 2 STD FACING 24VDC NSB

Tension Control Brake - Enclosed Design, Air Engaged, Release None, Straight Type, 2.0000 in Bore
Mi Item #04067303
MFR #BTBA-10 2 STD FACING 24VDC NSB
Price$6,504.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BTBA-10 2 STD FACING 24VDC NSB

Tension Control Brake - Enclosed Design, Air Engaged, Release None, Straight Type, 2.0000 in Bore
Mi Item #04067303
MFR #BTBA-10 2 STD FACING 24VDC NSB

Mfr description
927440 BTBA-10 BRAKE,TENSION,2.0
  • BTBA Tension Brakes provide high thermal performance by integrating a cooling fan and guard in a compact package
  • Up to four unique torque ranges to meet a wide range of tension control needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,504.40/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size Range
    2.0000 in
  • Disc Diameter
    10 in
  • Dyn Torque Per Opp Cal Pair 80 Psi
    1031 in
  • Dyn Torque Per Opp Caliper Pr 3 Psi
    65 in
  • Length
    10.7400 in
  • Maximum Continuous Thermal Dissipation
    7.51 hp
  • Outer Diameter
    10.8300 in
  • Overall Diameter
    10.83 in
  • Overall Length
    7.40 in
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    32.00 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    BTBA Medium Duty Fan Cooled Tension Control Brake, with up to 10 hp thermal capacity. The BTBA series have higher thermal and facing life performance, with lower inertias.
  • Approximate Brake Facing Life
    656 hp/hr per two calipers
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Series
    BTBA-10
  • Combination Type
    Brake
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Design
    Caliper
  • Direction of Rotation
    Bidirectional
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/None
  • Facing Kit
    927434
  • Fan Voltage
    24 V dc
  • Finish
    Machined/Bare Aluminum
  • Function
    Tensioning
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    7.51 hp
  • Max Dynamic Torque With All Calipers
    3092 in
  • Max Number Of Calipers
    6
  • Max Pressure
    85 psi
  • Max Rpm
    2000 rpm
  • Max Static Brake Torque
    3092
  • Min Engagement Pressure
    1 psi
  • Min Static Brake Torque
    65
  • Model
    BTBA 10
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    CE, and RoHS
  • Release
    None
  • Series
    BTBA 10
  • Shaft Inertia
    400.00 kg/cm²
  • Temperature Range
    32 to 150 °F
  • UPC_NO
    662284270762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)