Motion
934226
Brake Discs - For Use With BD Series Brake, Straight Shaft, 65 mm Bore, 16.0000 in Disc Diameter, 0.5000 in Disc Thickness, 2800 rpm, Shaft Inertia 858.24 lb-in², Bare Steel and Iron Finish
Mi Item #04067311
MFR #934226
Price$5,992.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, Straight Shaft, 65 mm Bore, 16.0000 in Disc Diameter, 0.5000 in Disc Thickness, 2800 rpm, Shaft Inertia 858.24 lb-in², Bare Steel and Iron Finish
Mi Item #04067311
MFR #934226

Mfr description
934226 BD DISC-HUB,16.00 OD,PLAI
  • .500 inch non-ventilated disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,992.21/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Bore Size
    65 mm
  • Disc Diameter
    16.0000 in
  • Disc Thickness
    0.5000 in
  • Weight
    50.50 lbs

Details

  • Additional Details
    Taper Lock bushings are sold separately.
  • Bore Style
    Straight Shaft
  • Brake Heat Sink Capacity
    376600 ft-lbs
  • Disc Working Radius In.
    BC=6.938, BD=6.625, SPC=6.500 in.
  • Finish
    Bare Steel and Iron
  • For Use With Series
    BD Series Brake
  • Function
    Non-Ventilated Disc with hub
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    858.24 lb/in²
  • UPC_NO
    662284258463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)