Motion
MBU-1125 HCO

NEXEN GROUP
MBU-1125 HCO

MBU-1125 Flange Mounted Brake - Air/Spring, 1.125 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
MI ITEM #04067312
MFR #MBU-1125 HCO
List Price$2,545.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MBU-1125 HCO

MBU-1125 Flange Mounted Brake - Air/Spring, 1.125 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
MI ITEM #04067312
MFR #MBU-1125 HCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,545.58/each for your price

Overview

Mfr description
935203 MBU-1125,HCO
  • MBU Modular Brake Units mount directly to NEMA C-faced motors or brakes, or with the input unit and feet be free standing foot mounted
  • The MBU's provide high torque and their open design offers the highest thermal performance
  • The MBU's have combined double and single row output shaft bearings providing the the highest overhung load capability
  • An optional drip-proof kit can allow it's use in wet or very dirty environments

Specifications

  • Engagement/Release
    Air/Spring
  • Frame Size
    182TC, 184TC
  • Max Rpm
    1800 rpm
  • Port Size
    1/8 NPT
  • Finish
    Black Oxide
  • Brake Series
    MBU Series
  • Max Static Brake Torque
    1351 in
  • Function
    Stopping, Holding and Tensioning
  • Mounting Configuration
    Flange Mounted
  • Frame Type
    NEMA
  • Bore Type
    Straight
  • Overhung Load Capacity
    554 lb
  • Shaft Inertia
    20.50 lb/in²
  • Open Or Enclosed Design
    Open
  • Bore Diameter
    1.125 in
  • Ratings
    CE, and RoHS
  • Input Shaft Diameter
    1.125 in
  • Output Shaft Diameter
    1.125 in
  • Brake Facing Type
    High Coefficient
  • Brake Facing Edge Color Code
    Purple
  • Approximate Brake Facing Life
    286 hp/hr
  • Brake Facing Effective Area
    18.6 in²
  • Max Brake Continuous Thermal Diss
    0.33 hp
  • Brake Heat Sink Capacity
    60000 ft-lbs
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Brake Response Factor
    0.153
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Brake Air Chamber Volume When New
    1.971 in³
  • Brake Air Chamber Vol When Worn Out
    5.045 in³
  • Rebuild Kits
    937300
  • Facing Kit
    847074
  • Recommended Control Kits
    940011 (3-WAY N.O. 1/8 NPT), 940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Guards
    935902
  • Mounting Adapter
    937000
  • Additional Details
    By adding guard (935902) this item can be made drip proof.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Weight
    42.50 lbs
  • Product Type
    Pneumatic Flange Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text