Motion
TL30A 30MM AIR SPL

NEXEN GROUP
TL30A 30MM AIR SPL

Air Engaged Torque Limiter - Open, Unfinished Pilot Bore, 30 mm, 1650 RPM
MI ITEM #04067320
MFR #TL30A 30MM AIR SPL
List Price$4,488.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL30A 30MM AIR SPL

Air Engaged Torque Limiter - Open, Unfinished Pilot Bore, 30 mm, 1650 RPM
MI ITEM #04067320
MFR #TL30A 30MM AIR SPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,488.82/each for your price

Overview

Mfr description
951298 TL30A 30MM BORE,AIR,METRI
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Specifications

  • Open Or Enclosed Design
    Open
  • Bore Type
    Straight
  • Bore Size
    30 mm
  • Max Rpm
    1650 RPM rpm
  • Drive Arrangement
    Pilot Mount
  • Max Static Clutch Torque
    260 N-m
  • Min Static Torque Capacity
    58 N-m
  • Backlash
    0.35°
  • Number Of Engagement Positions
    1 @ 360°
  • Minimum Sprocket Size
    35/42T, 40/32T, 50/26T, 60/22T, 80/18T
  • Drive Inertia
    91.86 kg·cm²
  • Shaft Inertia
    29.09 kg/cm²
  • Actuation
    Air/Spring
  • Port Size
    1/8 BSPT
  • Max Pressure
    6.9 bar
  • Min Engagement Pressure
    1.0 bar
  • Temperature Range
    0-66 °C
  • Cable Length
    Proximity Sensor, 3 ft
  • Ratings
    CE, And RoHS
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Clutch Air Chamber Volume When New
    22.778 cm³
  • Manufacturer Upc Number
    662284213080
  • UPC_NO
    662284213080
  • Manufacturer Product Page
  • Bore Diameter
    30 mm
  • Weight
    18.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text