Motion
DPC-11T CLUTCH 65MM NSB

NEXEN GROUP
DPC-11T CLUTCH 65MM NSB

Friction Clutch - 65 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #04067357
MFR #DPC-11T CLUTCH 65MM NSB
List Price$8,987.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-11T CLUTCH 65MM NSB

Friction Clutch - 65 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #04067357
MFR #DPC-11T CLUTCH 65MM NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,987.49/each for your price

Overview

Mfr description
961203 DPC-11T CLUTCH,65MM BORE,

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Dual Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    11.12 in
  • Overall Diameter
    13.25 in
  • Bore Diameter
    65 mm
  • Minimum Sprocket Size
    60/33T, 80/25T, 100/21T, 120/19T
  • Drive Inertia
    1022.40 lb-in²
  • Shaft Inertia
    907.20 lb/in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    6300 hphr
  • Clutch Facing Effective Area
    93.00 in²
  • Maximum Continuous Thermal Dissipation
    5.50 hp
  • Clutch Heat Sink Capacity
    360000 ft-lbs
  • Clutch Peak Thermal Input Rate
    84.00 hp
  • Clutch Response Factor
    0.500
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    2.803 in³
  • Clutch Air Chamber Vol When Worn Out
    12.288 in³
  • Ratings
    CE and RoHS
  • Model
    DPC-11T
  • Weight
    111.92 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque at 80 psi: (DPC-9T) 5500 in-lbs., (DPC-11T) 11,000 in-lbs., (DPC-13T) 18,000 in-lbs., (DPC-15T) 36,000 in-lbs. Maximum operation speed: (DPC-9T) 2200 rpm, (DPC-11T) 1800 rpm, (DPC-13T) 1200 rpm, (DPC-15T) 900 rpm. Transmitted horsepower from 5.0-150. For through shaft mounting consult user manual for shaft drilling instructions. Not designed for vertical applications. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately. This is an inch product with a metric bore only.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284315524
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text