Motion
DFE-1650 ELEMENT 4.250 SPCL

NEXEN GROUP
DFE-1650 ELEMENT 4.250 SPCL

Friction Clutch - 4.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Finished w/ No Keyway, Flange Mount
Mi Item #04067363
MFR #DFE-1650 ELEMENT 4.250 SPCL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFE-1650 ELEMENT 4.250 SPCL

Friction Clutch - 4.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Finished w/ No Keyway, Flange Mount
Mi Item #04067363
MFR #DFE-1650 ELEMENT 4.250 SPCL

Mfr description
964042 DFE-1650 ELEMENT 4.250,SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Clutch Peak Thermal Input Rate
    204.00 hp
  • Drive Inertia
    10900.80 lb-in²
  • Height
    21.2500 in, 539.75 mm
  • Input Shaft Diameter
    4.2500 in, 107.95 mm
  • Maximum Continuous Thermal Dissipation
    8.30 hp
  • Overall Diameter
    21.25 in
  • Overall Length
    12.78 in
  • Port Size
    3/4 NPT
  • Weight
    295.00 lbs
  • Width
    21.2500 in, 539.75 mm

Details

  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications.
  • Air Chamber Volume
    23.328 in3, 382.278 cm3
  • Approximate Clutch Facing Life
    10625 hphr
  • Bore Type
    Finished w/ No Keyway
  • Clutch Air Chamber Vol When Worn Out
    70.456 in³
  • Clutch Air Chamber Volume When New
    23.328 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    227.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    870000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    8.30 hp, 6.189 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Min Engagement Pressure
    10 psi
  • Model
    DFE-1650
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    DFE 1650
  • Shaft Inertia
    2001.60 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284173759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)