Motion
QFB-2500 BRAKE 3.500 HCO

NEXEN GROUP
QFB-2500 BRAKE 3.500 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1000 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #04067368
MFR #QFB-2500 BRAKE 3.500 HCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFB-2500 BRAKE 3.500 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1000 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #04067368
MFR #QFB-2500 BRAKE 3.500 HCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964087 QFB-2500 BRAKE 3.500,HCO

Specifications

  • Engagement/Release
    Spring/Air
  • Bore Type
    Straight
  • Bore Style
    Unfinished Pilot Bore
  • Bore Size Range
    3.5000 to 6.5000 in
  • Port Size
    1/2 NPT
  • Max Rpm
    1000 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    High Coefficient
  • Max Static Brake Torque
    164800 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    139.30 lb/ft²
  • Backlash
    0.21°
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Purple
  • Overall Length
    11.95 in
  • Overall Diameter
    30.00 in
  • Approximate Brake Facing Life
    18400 hp/hr
  • Brake Facing Effective Area
    808 in²
  • Max Brake Continuous Thermal Diss
    14.70 hp
  • Brake Heat Sink Capacity
    2920000 ft-lbs
  • Brake Peak Thermal Input Rate
    727.00 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    66 psi
  • Brake Air Chamber Volume When New
    157.800 in³
  • Brake Air Chamber Vol When Worn Out
    31.800 in³
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940019,940019,940020
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284269414
  • Model
    QFB-2500
  • Weight
    848.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text