Motion
DFB-1150 BRAKE 2.125 HCO NSB

NEXEN GROUP
DFB-1150 BRAKE 2.125 HCO NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/4 NPT Port Size, 2200 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #04067380
MFR #DFB-1150 BRAKE 2.125 HCO NSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFB-1150 BRAKE 2.125 HCO NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/4 NPT Port Size, 2200 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #04067380
MFR #DFB-1150 BRAKE 2.125 HCO NSB

Mfr description
964270 DFB-1150 BRAKE 2.125,HCO,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    2.1250 in
  • Overall Diameter
    16.00 in
  • Overall Length
    7.88 in
  • Port Size
    1/4 NPT
  • Weight
    161.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications.
  • Approximate Brake Facing Life
    2956 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    6.300 in³
  • Brake Air Chamber Volume When New
    24.500 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    117 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    390000 ft-lbs
  • Brake Peak Thermal Input Rate
    105.00 hp
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    4.10 hp
  • Max Pressure
    6.9 bar
  • Max Rpm
    2200 rpm
  • Max Static Brake Torque
    8700 in
  • Minimum Release Pressure
    5.5 bar
  • Model
    DFB-1150
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Shaft Inertia
    403.20 lb/in²
  • UPC_NO
    662284313896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)