Motion
FMCBES-1375 1.375 OPS IEC 100 INPUT

NEXEN GROUP
FMCBES-1375 1.375 OPS IEC 100 INPUT

FMCBES-1375 1.375,OPS,IEC 100 INPUT,SPCL
Mi Item #04067384
MFR #FMCBES-1375 1.375 OPS IEC 100 INPUT
Price$19,524.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBES-1375 1.375 OPS IEC 100 INPUT

FMCBES-1375 1.375,OPS,IEC 100 INPUT,SPCL
Mi Item #04067384
MFR #FMCBES-1375 1.375 OPS IEC 100 INPUT

Mfr description
964416 FMCBES-1375 1.375,OPS,IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,524.31/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Brake & Clutch Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)