Motion
964517
Dancer, Position - For Use With Pneumatic Clutches and Brakes, Bracket, -40 to 200 °F Temperature Range, Shaft Angle Sensor, Hall Effect
MI ITEM #04067387
MFR #964517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dancer, Position - For Use With Pneumatic Clutches and Brakes, Bracket, -40 to 200 °F Temperature Range, Shaft Angle Sensor, Hall Effect
MI ITEM #04067387
MFR #964517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    5 m
  • Shaft Diameter
    6 mm
  • Weight
    1.33 lbs

Details

  • For Use With Series
    Pneumatic Clutches and Brakes
  • Input Power
    24VDC ± 6V
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284312837
  • Mounting Style
    Bracket
  • Outputs
    0-10 VDC in Clockwise Direction
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    IP65, CE, And RoHS
  • Sensor
    Hall Effect
  • Sensor Range
    ± 15° Rotation
  • Sensor Type
    Shaft Angle
  • Series
    DPS30A
  • Temperature Range
    -40 to 200 °F

Overview

Mfr description
964517 DANCER,POSITION,DPS30A
  • Hall Effect Dancer Position Sensor For Precise Trouble Free Operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought