Motion
964528
Load Cell Controller - For Use With Tension Control Systems, DIN Rail, Enclosed Design, 32 to 122 °F Temperature Range, 5.87 in Input Shaft
MI ITEM #04067391
MFR #964528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Load Cell Controller - For Use With Tension Control Systems, DIN Rail, Enclosed Design, 32 to 122 °F Temperature Range, 5.87 in Input Shaft
MI ITEM #04067391
MFR #964528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964528 RSTC1100,CONTROLLER,TENSI

Specifications

  • Parts Category
    Controls, Sensors, & Panels
  • For Use With Series
    Tension Control Systems
  • Function
    Load Cell Controller
  • Mounting Style
    DIN Rail
  • Series
    RSTC1100
  • Open Or Enclosed Design
    Enclosed
  • Temperature Range
    32 to 122 °F
  • Ratings
    CE
  • Overall Length
    5.87 in
  • Overall Width
    4.34 in
  • Overall Height
    2.95 in
  • Inputs
    Load Cell, 2 Channels, Run/Stop, Splice A, Splice B, Diameter
  • Input Power
    24 V dc @ 500 mA
  • Outputs
    Analog: Control 4-20 mA And 0-10 VDC, 2 Channels, Digital: Alarm, 2 Channels
  • Other Accessories
    964524 (Communications Kit for RSTC1000)
  • Additional Details
    Provides torque control of brakes, clutches, and AC/DC drives. The remote operator panel can Not be used with the RSTC1100. Ideal for OEMs, adaptive algorithm, after initial tuning no further adjustment required. Interfaces with HMI and PLC systems Via profibus. Smart splicing feature allows the splicing of different roll sizes without requiring adjustment.
  • Manufacturer Product Page
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text