Motion
SBP4-.625-NEMA56C-19.0-NO-STD CC

NEXEN GROUP
SBP4-.625-NEMA56C-19.0-NO-STD CC

Pneumatic Servo Motor Brake - SBP04 Series, Spring Actuated, Air Returned, 19 mm Input Shaft Diameter, 0.625 in Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 4
MI ITEM #04067409
MFR #SBP4-.625-NEMA56C-19.0-NO-STD CC
List Price$3,889.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP4-.625-NEMA56C-19.0-NO-STD CC

Pneumatic Servo Motor Brake - SBP04 Series, Spring Actuated, Air Returned, 19 mm Input Shaft Diameter, 0.625 in Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 4
MI ITEM #04067409
MFR #SBP4-.625-NEMA56C-19.0-NO-STD CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,889.26/each for your price

Overview

Mfr description
964839-SERVO BRAKE, BORE SIZE 19 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
  • 20-50% more torque than competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    19 mm
  • Output Shaft Diameter
    0.625 in
  • Output Shaft Length
    2.063 in
  • Input Pilot O.D.
    95 mm
  • Output Pilot O.D.
    4.500 in
  • Input Bolt Circle
    115 to 150 mm
  • Output Bolt Circle
    5.875 in
  • Brake Size
    4
  • Port Size
    1/8 NPT
  • Series
    SBP04
  • Max Rpm
    10000 rpm
  • Bore Type
    Straight
  • Finish
    Black Anodized
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Spring
  • Return Type
    Air
  • Frame Type
    IEC
  • Overhung Load Capacity
    2334 N
  • Shaft Inertia
    3.10 kg/cm²
  • Torsional Stiffness
    2381 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    22 N-m
  • Approximate Engagement Response Time
    50 ms
  • Approximate Release Response Time
    80 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    5.5 bar
  • Coupling Type
    Clamp Collar
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    Includes quick exhaust valve for improved engagement response.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284301893
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text