Motion
BSB-4-23.0-96.0-115.0-10.0-NO-STD

NEXEN GROUP
BSB-4-23.0-96.0-115.0-10.0-NO-STD

BSB04 Ball Screw Brake - 12 mm to 32 mm Bore, 10000 rpm Max, 22 Nm Min Torque
MI ITEM #04067410
MFR #BSB-4-23.0-96.0-115.0-10.0-NO-STD
Price$2,070.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BSB-4-23.0-96.0-115.0-10.0-NO-STD

BSB04 Ball Screw Brake - 12 mm to 32 mm Bore, 10000 rpm Max, 22 Nm Min Torque
MI ITEM #04067410
MFR #BSB-4-23.0-96.0-115.0-10.0-NO-STD

Mfr description
964840 BSB-4-23.0-96.0-115.0-10.0-NO-STD
  • Spring Engaged
  • Zero Backlash
  • Low Inertia / High Torque
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,070.58/each

Specifications

Dimensions

  • Input Bolt Circle
    115 - 150 mm
  • Input Pilot O.D.
    96.0 mm
  • Max Angular Misalignment
    0.8 °
  • Max Lateral Misalignment
    0.10 mm
  • Maximum Axia Float
    ± 2 mm
  • Overall Length
    100.0 mm
  • Port Size
    1/8 NPT
  • Weight
    8.00 lbs

Details

  • 2D Drawing
  • Additional Details
    The Nexen Ball Screw Brake is a high-torque, spring-engaged brake acting on the machined end of a ball screw. It serves as a primary or redundant safety brake to prevent back driving if a power loss or mechanical defect occurs in the driveline. The low backlash and coupling combination provides a high degree of accuracy for holding ball screw position. An expanding shaft/clamping hub coupling connects the brake shaft to the end of the ball screw. This coupling comes with an elastomer insert with high torsional stiffness.
  • Approximate Engagement Response Time
    50 ms
  • Approximate Release Response Time
    80 ms
  • Bore Range
    12 mm to 32 mm
  • Bore Type
    Straight
  • Compatible Couplings
    964872, 964841, 964862, 964847, 964859, 964854, 964863, 964869, 964868
  • Coupling Type
    Elastomer Clamp Collar
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    100 psi
  • Max Rpm
    10000 rpm
  • Min Static Torque Capacity
    22 N-m
  • Minimum Release Pressure
    80 psi
  • Model
    BSB04
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    IP67, CE, And RoHS
  • Recommended Control
    964650
  • Shaft Inertia
    3.10 kg/cm²
  • Torsional Rigidity With Coupling
    9750 N-m/rad
  • UPC_NO
    662284270717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)