Motion
EMB-875-143/145TC

NEXEN GROUP
EMB-875-143/145TC

EMB-875 Flange Mounted Brake - Spring/Air, 0.875 in Bore Size, 5000 rpm Max, 1/8 NPT Port Size, Black Acrylic Paint Finish
Mi Item #04067419
MFR #EMB-875-143/145TC
Price$2,617.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EMB-875-143/145TC

EMB-875 Flange Mounted Brake - Spring/Air, 0.875 in Bore Size, 5000 rpm Max, 1/8 NPT Port Size, Black Acrylic Paint Finish
Mi Item #04067419
MFR #EMB-875-143/145TC

Mfr description
964924 EMB-875-143/145TC
  • The Nexen flange mounted EMB spring-set motor brake is designed for 1/2—20 hp NEMA C-faced motors
  • This power-off brake is ideal for use in cycling, emergency stopping and holding applications
  • Low wear rate on the friction material combined with high thermal capabilities make this Motor Brake ideal for dynamic stopping applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,617.41/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Frame Size
    143TC, 145TC
  • Input Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft Length
    2.1100 in, 53.59 mm
  • Pilot Diameter
    4.5000 in, 114.30 mm
  • Port Size
    1/8 NPT
  • Weight
    27.25 lbs

Details

  • 2D Drawing
  • Additional Details
    Not recommended for cyclic dynamic braking. Recommended for holding and estop applications.
  • Air Chamber Volume
    0.437 in3, 7.161 cm3
  • Approximate Brake Facing Life
    55 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    0.025 in³
  • Brake Air Chamber Volume When New
    0.437 in³
  • Brake Facing Effective Area
    11.2 in²
  • Brake Heat Sink Capacity
    69630 ft-lbs
  • Brake Peak Thermal Input Rate
    10.00 hp
  • Brake Series
    EMB Series
  • Clutch Category
    Brake
  • Clutch Facing Effective Area
    11.2 sq in, 72.258 sq cm
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Acrylic Paint
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.30 hp
  • Max Pressure
    100 psi
  • Max Rpm
    5000 rpm
  • Min Static Brake Torque
    663 in
  • Minimum Release Pressure
    80 psi
  • Model
    EMB 875
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    5.8750 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant
  • Series
    EMB 875
  • Shaft Inertia
    3.76 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)