Motion
SBP9-38.0-080-180-13-215-038-NO-STD

NEXEN GROUP
SBP9-38.0-080-180-13-215-038-NO-STD

Pneumatic Servo Motor Brake - SBP09 Series, Spring Actuated, Air Returned, 38 mm Input Shaft Diameter, 38 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 9
MI ITEM #04067424
MFR #SBP9-38.0-080-180-13-215-038-NO-STD
List Price$4,748.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP9-38.0-080-180-13-215-038-NO-STD

Pneumatic Servo Motor Brake - SBP09 Series, Spring Actuated, Air Returned, 38 mm Input Shaft Diameter, 38 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 9
MI ITEM #04067424
MFR #SBP9-38.0-080-180-13-215-038-NO-STD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,748.21/each for your price

Overview

Mfr description
965107-SERVO BRAKE, BORE SIZE 38 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
  • 20-50% more torque than competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    38 mm
  • Output Shaft Diameter
    38 mm
  • Output Shaft Length
    80 mm
  • Input Pilot O.D.
    180 mm
  • Output Pilot O.D.
    180 mm
  • Input Bolt Circle
    215 mm
  • Output Bolt Circle
    215 mm
  • Brake Size
    9
  • Port Size
    1/8 NPT
  • Series
    SBP09
  • Max Rpm
    5000 rpm
  • Bore Type
    Straight
  • Finish
    Black Acrylic Paint
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Spring
  • Return Type
    Air
  • Frame Type
    IEC
  • Overhung Load Capacity
    112 N
  • Shaft Inertia
    34.40 kg/cm²
  • Torsional Stiffness
    102733 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    125 N-m
  • Approximate Engagement Response Time
    85 ms
  • Approximate Release Response Time
    145 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    5.5 bar
  • Coupling Type
    Clamp Collar
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    Includes quick exhaust valve for improved engagement response. There is no Keyway on the output shaft.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284314039
  • Weight
    44.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text