Motion
SAFE-RLSSB 050-020-C-A-MR

NEXEN GROUP
SAFE-RLSSB 050-020-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Black Anodized Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 123.8 mm Input Shaft
Mi Item #04067433
MFR #SAFE-RLSSB 050-020-C-A-MR
Price$2,199.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 050-020-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Black Anodized Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 123.8 mm Input Shaft
Mi Item #04067433
MFR #SAFE-RLSSB 050-020-C-A-MR

Mfr description
966020 RLSS 050-020-C-A-MR
  • Spring Engaged, Manual Release, Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Includes Sleeve Nut Cylinder Mounting Bolts, Longer Cylinder Rod Required
  • Multiple Springs For More Reliable Holding Performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,199.08/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Cylinder Size
    50 mm
  • Holding Force
    1400 N
  • Overall Length
    123.8 mm
  • Overall Width
    64 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    20 mm
  • Weight
    2.50 lbs

Details

  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Restrictions - Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked, Consult Nexen For Use In Wash-Down Or Humid Applications. Can Be Used For Infrequent Dynamic E-Stops. Multiple Rod Locks Can Be Stacked For Higher Holding Forces.
  • Air Chamber Volume
    9.180 cm³
  • Approximate Engagement Response Time
    35 ms
  • Finish
    Black Anodized
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284308311
  • Max Pressure
    8 bar
  • Minimum Release Pressure
    4.0 bar
  • Mounting Style
    Pneumatic Cylinder Mount
  • Open Or Enclosed Design
    Enclosed
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    ISO 6431, IP67, Exceeds NEMA 4X, CE, And RoHS
  • Series
    RLSS 050-020-C-A-MR
  • Temperature Range
    0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent
  • UPC_NO
    662284308311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)