Motion
SAFE-RLSSB 125-032-C-A-MR

NEXEN GROUP
SAFE-RLSSB 125-032-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Black Anodized Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 197.5 mm Input Shaft
Mi Item #04067437
MFR #SAFE-RLSSB 125-032-C-A-MR
Price$5,028.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 125-032-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Black Anodized Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 197.5 mm Input Shaft
Mi Item #04067437
MFR #SAFE-RLSSB 125-032-C-A-MR

Mfr description
966024 RLSS 125-032-C-A-MR
  • Spring Engaged, Manual Release, Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Includes Sleeve Nut Cylinder Mounting Bolts, Longer Cylinder Rod Required
  • Multiple Springs For More Reliable Holding Performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,028.38/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Cylinder Size
    125 mm
  • Holding Force
    8560 N
  • Overall Length
    197.5 mm
  • Overall Width
    140 mm
  • Port Size
    1/4 BSPT
  • Rod Size
    32 mm
  • Weight
    2.50 lbs

Details

  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles And 500 Manual Releases
  • Air Chamber Volume
    163.700 cm³
  • Approximate Engagement Response Time
    130 ms
  • Finish
    Black Anodized
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284308359
  • Max Pressure
    8 bar
  • Minimum Release Pressure
    4.0 bar
  • Mounting Style
    Pneumatic Cylinder Mount
  • Open Or Enclosed Design
    Enclosed
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    ISO 6431, IP67, Exceeds NEMA 4X, CE, And RoHS
  • Series
    RLSS 125-032-C-A-MR
  • Temperature Range
    0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent
  • UPC_NO
    662284308359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)