Motion
SAFE-RLSSB 200-100-C-A-MR

NEXEN GROUP
SAFE-RLSSB 200-100-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Black Anodized Finish, 33 to 150 ° F Continuous, Up To 212 ° F Intermittent Temperature Range, 4.38 in Input Shaft
Mi Item #04067442
MFR #SAFE-RLSSB 200-100-C-A-MR
Price$2,633.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 200-100-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Black Anodized Finish, 33 to 150 ° F Continuous, Up To 212 ° F Intermittent Temperature Range, 4.38 in Input Shaft
Mi Item #04067442
MFR #SAFE-RLSSB 200-100-C-A-MR

Mfr description
966117 RLSS 200-100-C-A-MR
  • Spring Engaged, Manual Release, Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Includes Sleeve Nut Cylinder Mounting Bolts, Longer Cylinder Rod Required
  • Optional Locking Mode Sensor For Control System Feedback
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,633.62/each

Specifications

Dimensions

  • Backlash
    Less Than 0.008 in
  • Cylinder Size
    2.000 in
  • Holding Force
    250 lbs
  • Overall Length
    4.38 in
  • Overall Width
    2.50 in
  • Port Size
    1/8 NPT
  • Rod Size
    1.000 in
  • Weight
    3.60 lbs

Details

  • Additional Details
    Restriction Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles And 500 Manual Releases
  • Air Chamber Volume
    0.680 in³
  • Approximate Engagement Response Time
    40 ms
  • Finish
    Black Anodized
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284298896
  • Max Pressure
    120 psi
  • Minimum Release Pressure
    60 psi
  • Mounting Style
    Pneumatic Cylinder Mount
  • Open Or Enclosed Design
    Enclosed
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    ISO 6431, IP67, Exceeds NEMA 4X, CE, And RoHS
  • Series
    RLSS 200-100-C-A-MR
  • Temperature Range
    33 to 150 ° F Continuous, Up To 212 ° F Intermittent
  • UPC_NO
    662284298896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)