Specifications
Dimensions
- Backlash3.2µum
- Bore Diameter20 mm
- Bore Size20 mm
- Meshing Pitch Circle Diameter50.9 mm
- Weight2.00 lbs
Details
- Actuator Cycle Life60,000,000 Engagements Per Roller Or 15,000,000 m Of Continuous Travel At Rated Precision, Rack Life Varies By Grade, See Technical Data Sheet For More Information
- Approximate Product Life60,000,000 Contacts Per Roller Or Full Revolutions At Max Life Rated Performance
- Bore StyleStraight
- FinishThin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers
- Linear Distance Per Revolution160 mm
- Manufacturer Product Page
- Manufacturer Upc Number662284312387
- Max Dynamic Linear Force Average1000 N
- Max Dynamic Torque High25 N-m
- Max Static Linear Force2400 N
- Maximum Dynamic Torque Capacity25.5 N-m
- Maximum Speed4.0 m/s
- Maximum Static Torque Capacity50.9 N-m
- Mounting StyleShaft Mount
- Parts CategoryOther Accessories
- Pinion Inertia0.00040 kg·m²
- Positional Accuracy± 30 µm
- Product TypesRoller Pinion System
- RatingsCE, And RoHS
- Repetitive Positioning Precision± 5 µm
- Temperature Range-5-40 °C
- UPC_NO662284312387
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)