Motion
RPS20P-C025.00MMP3

NEXEN GROUP
RPS20P-C025.00MMP3

Roller Pinion - Straight, 25 mm Bore, Shaft Mount, Thin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
MI ITEM #04067488
MFR #RPS20P-C025.00MMP3
List Price$2,206.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS20P-C025.00MMP3

Roller Pinion - Straight, 25 mm Bore, Shaft Mount, Thin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
MI ITEM #04067488
MFR #RPS20P-C025.00MMP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,206.37/each for your price

Overview

Mfr description
966669 RPS20P-C25.0MMP2
  • Revolutionary Linear Drive System That Provides Zero Backlash, High Positional Accuracy And Speed, Low Maintenance, And Long Life
  • Zero Backlash, High Positional Accuracy And Repeatability, No Cumulitive Error, High Speed, Corrosion Resistant Options, 99% Efficient

Specifications

  • Parts Category
    Other Accessories
  • Product Types
    Roller Pinion System
  • Bore Style
    Straight
  • Bore Size
    25 mm
  • Mounting Style
    Shaft Mount
  • Finish
    Thin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers
  • Temperature Range
    -5-40 °C
  • Ratings
    CE, And RoHS
  • Bore Diameter
    25 mm
  • Manufacturer Product Page
  • Backlash
    3.2µum
  • Maximum Speed
    5.0 m/s
  • Manufacturer Upc Number
    662284312684
  • UPC_NO
    662284312684
  • Max Static Linear Force
    3000 N
  • Maximum Static Torque Capacity
    95.5 N-m
  • Maximum Dynamic Torque Capacity
    47.7 N-m
  • Max Dynamic Torque High
    48 N-m
  • Actuator Cycle Life
    60,000,000 Engagements Per Roller Or 15,000,000 m Of Continuous Travel At Rated Precision, Rack Life Varies By Grade, See Technical Data Sheet For More Information
  • Approximate Product Life
    60,000,000 Contacts Per Roller Or Full Revolutions At Max Life Rated Performance
  • Linear Distance Per Revolution
    200 mm
  • Max Dynamic Linear Force Average
    1500 N
  • Meshing Pitch Circle Diameter
    63.7 mm
  • Pinion Inertia
    0.00150 kg·m²
  • Positional Accuracy
    ± 30 µm
  • Repetitive Positioning Precision
    ± 5 µm
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text