Motion
RPS25R-B0500P2U

NEXEN GROUP
RPS25R-B0500P2U

Roller Pinion - Thin Dense Hard Chrome On Steel Finish, -5-40 °C Temperature Range
MI ITEM #04067490
MFR #RPS25R-B0500P2U
Your Price$1,772.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS25R-B0500P2U

Roller Pinion - Thin Dense Hard Chrome On Steel Finish, -5-40 °C Temperature Range
MI ITEM #04067490
MFR #RPS25R-B0500P2U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,772.73/each(List $2,038.64)

Overview

Mfr description
966672 RPS25R-B0500P2U
  • Revolutionary Linear Drive System That Provides Zero Backlash, High Positional Accuracy And Speed, Low Maintenance, And Long Life
  • High Accuracy, Speed, Life, Corrosion Resistance And Low Backlash, Maintenance

Specifications

  • Parts Category
    Other Accessories
  • Product Types
    Roller Pinion System
  • Finish
    Thin Dense Hard Chrome On Steel
  • Temperature Range
    -5-40 °C
  • Ratings
    CE, And RoHS
  • Manufacturer Product Page
  • Backlash
    0.0 um
  • Maximum Speed
    8.0 m/s
  • Manufacturer Upc Number
    662284301176
  • UPC_NO
    662284301176
  • Max Static Linear Force
    4400 N
  • Mass
    2.7 kg
  • Length
    500 mm
  • Approximate Product Life
    30,000,000 Roller Contacts Per Tooth At Rated Accuracy And Max Life Ratings
  • Max Dynamic Linear Force Average
    2200 N
  • Positional Accuracy
    ± 30 µm
  • Repetitive Positioning Precision
    ± 5 µm
  • Weight
    11.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text