Motion
MTL150-PMK-SP-1.125-80/225

NEXEN GROUP
MTL150-PMK-SP-1.125-80/225

Mechanical Torque Limiter - Straight, Keyed, 166 lb-ft Torque Capacity, 3200 RPM Max
MI ITEM #04067613
MFR #MTL150-PMK-SP-1.125-80/225
Price$2,589.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MTL150-PMK-SP-1.125-80/225

Mechanical Torque Limiter - Straight, Keyed, 166 lb-ft Torque Capacity, 3200 RPM Max
MI ITEM #04067613
MFR #MTL150-PMK-SP-1.125-80/225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,589.89/each

Specifications

Dimensions

  • Backlash
    0.00°
  • Bore Diameter
    1.125 in
  • Bore Size
    1.125 in
  • Minimum Sprocket Size
    40/34T, 50/27T, 60/23T, 80/20T
  • Pilot Size
    68 mm
  • Weight
    4.87 lbs

Details

  • Bore Type
    Straight w/ Keyway
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Aluminum And Black Oxide, Corrosion Resistant Per DIN 50021 Salt 140 Hours, Or Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284272025
  • Max Rpm
    3200 RPM rpm
  • Max Static Clutch Torque
    225 N-m
  • Min Static Torque Capacity
    80 N-m
  • Mounting Style
    Straight Bore With Keyway
  • Number Of Engagement Positions
    1
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, M6 Holes @ 60° On A 78 mm Bolt Circle
  • Radial Load Capacity
    3000 N
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    16.00 kg/cm²
  • Temperature Range
    -30-120 °C
  • Torque Capacity
    166 ft-lbs
  • Torque Range
    80-225 N-m
  • UPC_NO
    662284272025

Overview

Mfr description
975652-080 MTL150-PMK-SP-1.125-80/22
  • On Overload Disengages But Will Automatically Reengage When Problem Is Corrected
  • High Performance, Zero Backlash, Adjustable, Mechanical Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought