Motion
MTL150-2TC-SP-1.250-45/150

NEXEN GROUP
MTL150-2TC-SP-1.250-45/150

Mechanical Torque Limiter - Straight, Keyed, 111 lb-ft Torque Capacity, 3200 RPM Max
MI ITEM #04067621
MFR #MTL150-2TC-SP-1.250-45/150
List Price$4,976.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MTL150-2TC-SP-1.250-45/150

Mechanical Torque Limiter - Straight, Keyed, 111 lb-ft Torque Capacity, 3200 RPM Max
MI ITEM #04067621
MFR #MTL150-2TC-SP-1.250-45/150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,976.27/each for your price

Overview

Mfr description
975702-045 MTL150-2TC-SP-1.250-45/15

Specifications

  • Bore Type
    Straight w/ Keyway
  • Bore Diameter
    1.250 in
  • Torque Capacity
    111 ft-lbs
  • Max Rpm
    3200 RPM rpm
  • Open Or Enclosed Design
    Open
  • Drive Arrangement
    Coupling
  • Max Static Clutch Torque
    150 N-m
  • Manufacturer Upc Number
    662284311311
  • UPC_NO
    662284311311
  • Min Static Torque Capacity
    45 N-m
  • Backlash
    0.00°
  • Number Of Engagement Positions
    1
  • Manufacturer Product Page
  • Shaft Inertia
    16.00 kg/cm²
  • Temperature Range
    -30-120 °C
  • Ratings
    CE, And RoHS
  • Torque Range
    45-150 N-m
  • Mounting Style
    Tapered Compression Collar With Keyway
  • Max Angular Misalignment
    1.0 °
  • Max Lateral Misalignment
    0.20 mm
  • Finish
    Bare Aluminum And Black Oxide, Corrosion Resistant Per DIN 50021 Salt 140 Hours, Or Stainless Steel
  • Weight
    4.87 lbs
  • Bore Size
    1.250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text