Motion
MTL2500-PMK-SP-2.500-1500/2000

NEXEN GROUP
MTL2500-PMK-SP-2.500-1500/2000

Mechanical Torque Limiter - Straight, Keyed, 1475 lb-ft Torque Capacity, 1200 RPM Max
MI ITEM #04067706
MFR #MTL2500-PMK-SP-2.500-1500/2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MTL2500-PMK-SP-2.500-1500/2000

Mechanical Torque Limiter - Straight, Keyed, 1475 lb-ft Torque Capacity, 1200 RPM Max
MI ITEM #04067706
MFR #MTL2500-PMK-SP-2.500-1500/2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.00°
  • Bore Diameter
    2.500 in
  • Bore Size
    2.500 in
  • Minimum Sprocket Size
    80/25T, 100/29T, 120/125T, 140/22T, 160/20T, 180/19T
  • Pilot Size
    168 mm
  • Weight
    63.73 lbs

Details

  • Bore Type
    Straight w/ Keyway
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Aluminum And Black Oxide, Corrosion Resistant Per DIN 50021 Salt 140 Hours, Or Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284272186
  • Max Rpm
    1200 RPM rpm
  • Max Static Clutch Torque
    2000 N-m
  • Min Static Torque Capacity
    1500 N-m
  • Mounting Style
    Straight Bore With Keyway
  • Number Of Engagement Positions
    1
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, M16 Holes @ 60° On A 202 mm Bolt Circle
  • Radial Load Capacity
    20000 N
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    210.00 kg/cm²
  • Temperature Range
    -30-120 °C
  • Torque Capacity
    1475 ft-lbs
  • Torque Range
    1500-2000 N-m
  • UPC_NO
    662284272186

Overview

Mfr description
976850-1500 MTL2500-PMK-SP-2.500-1500
  • On Overload Disengages But Will Automatically Reengage When Problem Is Corrected
  • High Performance, Zero Backlash, Adjustable, Mechanical Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought