Motion
LC150 M6 X 1.0

NEXEN GROUP
LC150 M6 X 1.0

Linear Coupling - For Use With Linear Control Systems, M6x8 mm Output Shaft, Axial Load 150 N Continuous, 225 N Intermittent, -30 to 160 °F Temperature Range, 33 mm Input Shaft
MI ITEM #04067722
MFR #LC150 M6 X 1.0
Price$564.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LC150 M6 X 1.0

Linear Coupling - For Use With Linear Control Systems, M6x8 mm Output Shaft, Axial Load 150 N Continuous, 225 N Intermittent, -30 to 160 °F Temperature Range, 33 mm Input Shaft
MI ITEM #04067722
MFR #LC150 M6 X 1.0

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$564.59/each

Specifications

Dimensions

  • Axial Load
    150 N Continuous, 225 N Intermittent
  • Input Shaft Diameter
    M6 X 12 mm in
  • Max Angular Misalignment
    1.5 °
  • Max Lateral Misalignment
    0.50 mm
  • Output Shaft Diameter
    M6x8 mm
  • Overall Diameter
    22 mm
  • Overall Length
    33 mm
  • Weight
    0.50 lbs

Details

  • Additional Details
    Typically used with linear actuators, motors, and precision guide rods.
  • For Use With Series
    Linear Control Systems
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Series
    LC150
  • Temperature Range
    -30 to 160 °F
  • UPC_NO
    662284271882

Overview

Mfr description
976920 LC150 LINEAR COUPLING,M6
  • Provides zero backlash
  • Misalignment capabilities for precision linear applications
  • Compact with low inertia

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought