Motion
LC300 M6 MALE/M8 FE

NEXEN GROUP
LC300 M6 MALE/M8 FE

Linear Coupling - For Use With Linear Control Systems, M6x10 mm Output Shaft, Axial Load 300 N Continuous, 450 N Intermittent, -30 to 160 °F Temperature Range, 41.50 mm Input Shaft
Mi Item #04067724
MFR #LC300 M6 MALE/M8 FE
Price$1,117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LC300 M6 MALE/M8 FE

Linear Coupling - For Use With Linear Control Systems, M6x10 mm Output Shaft, Axial Load 300 N Continuous, 450 N Intermittent, -30 to 160 °F Temperature Range, 41.50 mm Input Shaft
Mi Item #04067724
MFR #LC300 M6 MALE/M8 FE

Mfr description
976931 LC300 LINEAR COUPLING,M6
  • Provides zero backlash
  • Misalignment capabilities for precision linear applications
  • Compact with low inertia
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.69/each

Specifications

Dimensions

  • Axial Load
    300 N Continuous, 450 N Intermittent
  • Input Shaft Diameter
    M8 X 31 mm in
  • Max Angular Misalignment
    1.5 °
  • Max Lateral Misalignment
    0.50 mm
  • Output Shaft Diameter
    M6x10 mm
  • Overall Diameter
    30 mm
  • Overall Length
    41.50 mm
  • Weight
    0.50 lbs

Details

  • Additional Details
    Typically used with linear actuators, motors, and precision guide rods.
  • For Use With Series
    Linear Control Systems
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Series
    LC300
  • Temperature Range
    -30 to 160 °F
  • UPC_NO
    662284312011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)