Motion
LC500 M10 X 1.5

NEXEN GROUP
LC500 M10 X 1.5

Linear Coupling - For Use With Linear Control Systems, M10x13 mm Output Shaft, Axial Load 500 N Continuous, 750 N Intermittent, -30 to 160 °F Temperature Range, 52 mm Input Shaft
Mi Item #04067725
MFR #LC500 M10 X 1.5
Price$753.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LC500 M10 X 1.5

Linear Coupling - For Use With Linear Control Systems, M10x13 mm Output Shaft, Axial Load 500 N Continuous, 750 N Intermittent, -30 to 160 °F Temperature Range, 52 mm Input Shaft
Mi Item #04067725
MFR #LC500 M10 X 1.5

Mfr description
976940 LC500 LINEAR COUPLING,M10
  • Provides zero backlash
  • Misalignment capabilities for precision linear applications
  • Compact with low inertia
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.61/each

Specifications

Dimensions

  • Axial Load
    500 N Continuous, 750 N Intermittent
  • Input Shaft Diameter
    M10 X 20 mm in
  • Max Angular Misalignment
    1.5 °
  • Max Lateral Misalignment
    0.70 mm
  • Output Shaft Diameter
    M10x13 mm
  • Overall Diameter
    42 mm
  • Overall Length
    52 mm
  • Weight
    0.50 lbs

Details

  • Additional Details
    Typically used with linear actuators, motors, and precision guide rods.
  • For Use With Series
    Linear Control Systems
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Series
    LC500
  • Temperature Range
    -30 to 160 °F
  • UPC_NO
    662284271912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)